20W PAR38 LED Lamp, 27K

Item #: 483832

Cat #: LED20PAR38/DIM/P/927/WSP12

UPC: 046135789045

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 95, Color Temperature: 2700K, Beam Angle: Wide Spot 12 Degree, Standard Case Qty: 6 Sylvania Part # 78904

Overview

LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 95, Color Temperature: 2700K, Beam Angle: Wide Spot 12 Degree, Standard Case Qty: 6 Sylvania Part # 78904
Also known as: 046135789045, LED20PAR38/DIM/P/927/WSP12

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 12°
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 20
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 12°

Customer Reviews

No reviews for this product
(0)