Single U Eye, Split Rod Mesh, 1.250" - 1.490"

Item #: 483823

Cat #: L9635

UPC: 078477971673

Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.250 Inch - 1.490 Inch, Mesh Length: 15 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.250 Inch - 1.490 Inch, Mesh Length: 15 Inch.
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.25 to 1.49 Cable Diameter
Also known as: 078477971673, L9635

Specifications

Material: Bronze
Length: 15 in
Diameter Range: 1.250 - 1.490 in
Material: Bronze
Diameter Range: 1.250 - 1.490 in
Length: 15 in

Customer Reviews

No reviews for this product
(0)