Single U Eye, Split Rod Mesh, 1.000" - 1.240"

Item #: 483821

Cat #: L9634

UPC: 078477971666

Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 13 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 13 Inch.
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.00 to 1.24 Cable Diameter
Also known as: 078477971666, L9634

Specifications

Material: Bronze
Length: 13 in
Diameter Range: 1.000 - 1.240 in
Material: Bronze
Diameter Range: 1.000 - 1.240 in
Length: 13 in

Customer Reviews

No reviews for this product
(0)