This product may not be available in all locations.
Overview
SQD 8536SAG12V02CP1S STARTER MOTOR
Also known as: 785901836001, 8536SAG12V02CP1S
Specifications
Phase: | 3 |
Type: | Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 00 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Starter |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)