Eaton HT800 pushbutton

Item #: 483781

Cat #: HT8GTAV7

UPC: 782113597454

Sign In or Register to view pricing and more.
Documents & Guides
Eaton HT800 pushbutton, Watertight and Oiltight-HT800, PresTest Light Unit, Chrome, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Amber, 120 Vac/dc, Momentary, Plastic, 30.5 mm

Overview

Eaton HT800 pushbutton, Watertight and Oiltight-HT800, PresTest Light Unit, Chrome, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Amber, 120 Vac/dc, Momentary, Plastic, 30.5 mm
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Also known as: 782113597454, HT8GTAV7

Specifications

Color: Amber
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Amber
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in

Customer Reviews

No reviews for this product
(0)