
Fuse, Amp-Trap 2000-«, 600V AC/DC, 30A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 48374
Cat #: AJT30
UPC: 782001962401
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Also known as: 782001962401, AJT30
Specifications
Speed: | Time Delay, Slow Blow |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | AJT |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Speed: | Time Delay, Slow Blow |
Class: | J |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Amps: | 30 |
Volts AC: | 600 |
Family / Style: | AJT |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)