800F Mom PB, Metal, Illuminated, Flush, 1 NO / 1 NC, Integrated LED

Item #: 483662

Cat #: 800FM-LF5MN3WX11

UPC: 884951714335

Sign In or Register to view pricing and more.
Documents & Guides
800F Mom PB, Metal, Illuminated, Flush, 1 NO / 1 NC, Integrated LED, 24 V, Screw, Metal Latch

Overview

800F Mom PB, Metal, Illuminated, Flush, 1 NO / 1 NC, Integrated LED, 24 V, Screw, Metal Latch
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF5MN3WX11 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated flush. It is 24 V AC/DC (incandescent or LED). And it has a metal latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951714335, 800FM-LF5MN3WX11

Specifications

Family / Style: 800F
Type: Assembled Round Pushbuttons
Family / Style: 800F
Type: Assembled Round Pushbuttons

Customer Reviews

No reviews for this product
(0)