This product may not be available in all locations.


Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder
Item #: 48366
Cat #: NQN1CU
UPC: 785901484066
Documents & Guides
Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder
Also known as: 785901484066, NQN1CU
Specifications
Mounting: | Panel |
Amps: | 100 |
Material: | Copper |
Standards: | California Proposition 65 |
Mounting: | Panel |
Material: | Copper |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)