LED BOLLARD 36 " 2X5W COOL RD WH

Item #: 483598

Cat #: BLEDR2X5-36

UPC: 019813027876

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 36 Inch 2 X 5W COOL WITH 2 ROUND SLED BRONZE

Overview

LED BOLLARD 36 Inch 2 X 5W COOL WITH 2 ROUND SLED BRONZE
Also known as: 019813027876, BLEDR2X5-36

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)