Rock Carbide Hammer-Drill Bit, 1-1/8"

Item #: 483581

Cat #: DW5468

UPC: 028877441559

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, Length: 10", Diameter: 1-1/8", Shank: SDS.+.

Overview

Hammer-Drill Bit, Rock Carbide, Length: 10", Diameter: 1-1/8", Shank: SDS.+.
Guaranteed to set up to 25% more anchors than standard masonry bits, DEWALT SDS plus masonry drill bits power through masonry, concrete, and more with a carbide tip that maximizes bit life. An elongated 4-flute helix helps to increase material removal, and 3 flats on the shank helps to prevent slippage.
Also known as: 028877441559, DW5468

Specifications

Diameter: 1 1/8 in
Type: Hammer Drill Bit, SDS+
Length: 10 in
Diameter: 1 1/8 in
Length: 10 in
Type: Hammer Drill Bit, SDS+

Customer Reviews

No reviews for this product
(0)