7/16 X 12in Rock Carbide Sds Plus Hammer Bit

Item #: 483567

Cat #: DW5435

UPC: 028874054356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
No Of Flutes: 4, Flute Type: Helix, Diameter: 7/16in, Effective Length: 10in

Overview

No Of Flutes: 4, Flute Type: Helix, Diameter: 7/16in, Effective Length: 10in
DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
Also known as: 028874054356, DW5435

Specifications

Type: Hammer Drill Bit
Size: 12 in, 7/16 in
Material: Steel
Type: Hammer Drill Bit
Material: Steel
Size: 12 in, 7/16 in

Customer Reviews

No reviews for this product
(0)