THW, 6 AWG, Stranded, Green, 1000'

Item #: 483487

Cat #: THW6STRGRN1000RL

UPC: 980100216887

Documents & Guides
THW, 6 AWG, Stranded, Green, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

THW, 6 AWG, Stranded, Green, 1000'
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100216887, THW6STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)