Metal Halide Lamp, Shatter-Resistant, ED37, 400W, Clear

Item #: 483453

Cat #: GSS108208-18

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear

Overview

Metal Halide Lamp, Shatter-Resistant, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear
Also known as: GSS108208-18

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 36000
Wattage: 400
ANSI Code: M59/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)