Fluorescent Lamp, Shatterproof, 110W, T12, 4200K

Item #: 483449

Cat #: GSS25134-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Shatterproof, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8600, CRI: 60, Color Temperature: 4200K, Length: 96 inch

Overview

Fluorescent Lamp, Shatterproof, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8600, CRI: 60, Color Temperature: 4200K, Length: 96 inch
Also known as: GSS25134-2

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 8600
Wattage: 110
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 60
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)