6 Piece Spade Bit Kit

Item #: 483421

Cat #: DW1587

UPC: 028877475721

Sign In or Register to view pricing and more.
Documents & Guides
6 Piece Spade Bit Kit, Shank: 1/4" Ball Groove, Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm) & 1"

Overview

6 Piece Spade Bit Kit, Shank: 1/4" Ball Groove, Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm) & 1"
These DeWALT® spade bits feature extreme speed channels for fast chip removal and heavy-duty shanks for durability. This set includes six commonly used spade drill bit sizes to for variety of applications. The dual, precision-ground cutting edges deliver maximum speed and performance. The patented corner design helps preserve life and protect against nail impact. A 1/4 IN ball groove shank is compatible with most drills.
Also known as: 028877475721, DW1587

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit
Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit

Customer Reviews

No reviews for this product
(0)