Cable Tie, Releasable, 6.3L (160mm), Sta

Item #: 483336

Cat #: PRT1.5S-C

UPC: 074983548842

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, nylon 6.6, natural, standard package.
Also known as: 074983548842, PRT1.5S-C

Specifications

Color: Natural
Material: Nylon
Length: 6.300 in
Color: Natural
Length: 6.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)