Fuse, Time Delay, Class J, 20A, 600VAC

Item #: 48332

Cat #: AJT20

UPC: 782001962449

Time Delay Fuse, Class J, 20 Amp, 600 Volt AC, 300kA Interrupting Rating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Time Delay Fuse, Class J, 20 Amp, 600 Volt AC, 300kA Interrupting Rating.
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001962449, AJT20

Specifications

Speed: Time Delay, Slow Blow
Amps: 20
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: J
Mounting: Clip
Interrupt Rating DC: 100 kA
Amps: 20
Volts AC: 600
Family / Style: AJT
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)