Light Curtain, Transmitter, 640mm Height, 30mm Resolution, 32 Beams

Item #: 48327

Cat #: 440L-T2KA0640YD

UPC: 781180089169

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams

Overview

Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams
Also known as: 781180089169, 440L-T2KA0640YD

Specifications

Type: Light Curtain, Transmitter
Range: 30 mm
Height: 640 mm
Size: 32 beams
Type: Light Curtain, Transmitter
Height: 640 mm
Range: 30 mm
Size: 32 beams

Customer Reviews

No reviews for this product
(0)