Flexible Steel Conduit, 1/2", 100' Coil

Item #: 48326

Cat #: STL050RW100CL

UPC: 980050021029

Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050021029, STL050RW100CL, 1/2 flex, 1/2" flex, flexible conduit

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Steel
Package Type: Coil
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 100 ft
Package Type: Coil

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/18/2011
1/2 STEEL FLEX
EXCELLENT PRODUCT WITH JUST THE RIGHT STIFFNESS AND COST WAS EXCELLENT.