Seismic Network Cab 19"/23"

Item #: 483244

Cat #: ENC2189S

UPC: 783510110635

Sign In or Register to view pricing and more.
Documents & Guides
Seismic Cabinet, 19/23", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package), Size/dims: 2134x800x900mm, Material/finish: Alum/black

Overview

Seismic Cabinet, 19/23", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package), Size/dims: 2134x800x900mm, Material/finish: Alum/black
Also known as: 783510110635, ENC2189S

Specifications

Color: Black
Material: Steel, Aluminum
Width: 31.500 in
Height: 84.020 in
Depth: 35.430 in
Color: Black
Width: 31.500 in
Depth: 35.430 in
Material: Steel, Aluminum
Height: 84.020 in

Customer Reviews

No reviews for this product
(0)