This product may not be available in all locations.
Pistol Handle, Rotary Disconnect, External, Black, NEMA 1/3R/12
Item #: 483189
Cat #: PHB1N12F
UPC: 786685403731
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 30-60A, R9 Series Pistol Handle Shafts and Disconnects.
Overview
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 30-60A, R9 Series Pistol Handle Shafts and Disconnects.
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 30-60A, R9 Series Pistol Handle Shafts and Disconnects.
Also known as: 786685403731, PHB1N12F
Specifications
Type: | Pistol Handle |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Color: | Black |
Mounting: | Shaft |
Type: | Pistol Handle |
Color: | Black |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Mounting: | Shaft |
Customer Reviews
No reviews for this product
(0)