This product may not be available in all locations.
2
more

Relay, Plug In, 11 Blade, 10A, 24VDC Coil, 250VAC, 3PDT
Item #: 483187
Cat #: RXM3AB1BD
UPC: 785901463535
Documents & Guides
Relay, Plug In, 11 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, Lots of 10
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug In, 11 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, Lots of 10
Also known as: 785901463535, RXM3AB1BD
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Type: | Relay, IceCube |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)