Flanged Outlet, 15A, 125V, 3P3W

Item #: 48316

Cat #: ML3-PER

UPC: 078477987377

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding, MiniLock - White.

Overview

15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding, MiniLock - White.
15 Amp, 125/250 Volt, Non-Grounding, Flanged Outlet Locking Receptacle, Industrial Grade, MiniLock, White
Also known as: 078477987377, ML3-PER

Specifications

Type: Receptacle, Outlet, Non-Grounding
Mounting: Flange
Volts AC: 120, 240
Amps: 15
Color: White
NEMA Configuration: ML-3R
Type: Receptacle, Outlet, Non-Grounding
Volts AC: 120, 240
Color: White
Mounting: Flange
Amps: 15
NEMA Configuration: ML-3R

Customer Reviews

No reviews for this product
(0)