Starter, Vacuum, 600A, Open, 120V Coil, Solid State Overload

Item #: 483073

Cat #: 1109-DOD-EEM

UPC: 662074606016

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Vacuum, Non-Reversing, 600A, Open, 120VAC Coil, Solid State Overload, 120-600A

Overview

Starter, Vacuum, Non-Reversing, 600A, Open, 120VAC Coil, Solid State Overload, 120-600A
Also known as: 662074606016, 1109-DOD-EEM

Specifications

Volts AC Control: 120
Poles: 3
Amps: 600
Type: Starter, Vacuum
Mounting: Surface
Volts AC: 600
Amps Range: 120 - 600
Volts AC Control: 120
Amps: 600
Mounting: Surface
Amps Range: 120 - 600
Poles: 3
Type: Starter, Vacuum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)