60a/2p Hd Fusible Safety Switch 600v NEMA 3r

Item #: 483062

Cat #: DH262FRK

UPC: 786685177137

Sign In or Register to view pricing and more.
Documents & Guides
60a/2p Hd Fusible Safety Switch 600v NEMA 3r

Overview

60a/2p Hd Fusible Safety Switch 600v NEMA 3r
Also known as: 786685177137, DH262FRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)