Flexible Steel Conduit, 3", 25' Coil

Item #: 48306

Cat #: STL300RW25CL

UPC: 980050021098

Sign In or Register to view pricing and more.
Documents & Guides
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050021098, STL300RW25CL, flex

Specifications

Length: 25 ft
Diameter: 3 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)