Cove Heater, 1050 Watt, 240V, 3583 BTU

Item #: 483050

Cat #: RCC10524C

UPC: 685360147451

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 1050 Watt, 240V, 3583 BTU, White, 83 Inch Length

Overview

Cove Heater, 1050 Watt, 240V, 3583 BTU, White, 83 Inch Length
These Cove heaters by Qmark heat your room while remaining out of the way. They can be wall mounted, and provide gentle, clean heat all over your room.
Also known as: 685360147451, RCC10524C

Specifications

Depth: 3 in
Mounting: Surface
Length: 83 in
Type: Cove
Color: White
Volts AC: 240
Wattage: 1050
Height: 4 3/16 in
Weight: 9 lb
Amps: 4.400
Family / Style: RCC
Depth: 3 in
Length: 83 in
Color: White
Wattage: 1050
Weight: 9 lb
Family / Style: RCC
Mounting: Surface
Type: Cove
Volts AC: 240
Height: 4 3/16 in
Amps: 4.400

Customer Reviews

No reviews for this product
(0)