Compression Terminal, #14- #10 AWG

Item #: 483009

Cat #: YAZV102TC14E2

UPC: 781810196908

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, Copper Tubing Hylug (2 Hole Code), 2 Holes with Inspection Window, #14- #10 AWG Code, 600V-35kV, 1/4" Stud, Long, Compression, 0.27 in BCD.

Overview

Compression Terminal, Copper Tubing Hylug (2 Hole Code), 2 Holes with Inspection Window, #14- #10 AWG Code, 600V-35kV, 1/4" Stud, Long, Compression, 0.27 in BCD.
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810196908, YAZV102TC14E2

Specifications

Material: Copper
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 14 - 10

Customer Reviews

No reviews for this product
(0)