Seismic Cabinet 19in 44RU

Item #: 483008

Cat #: ENC21710S

UPC: 783510142452

Sign In or Register to view pricing and more.
Documents & Guides
HOF ENC21710S SEISMIC CABINET

Overview

HOF ENC21710S SEISMIC CABINET
Also known as: 783510142452, ENC21710S

Specifications

Height: 84 in
Color: Black
Material: Steel
Depth: 39.370 in
Width: 27.570 in
Height: 84 in
Material: Steel
Width: 27.570 in
Color: Black
Depth: 39.370 in

Customer Reviews

No reviews for this product
(0)