Flange-Mount Conduit Clip, Type: Snap, 1/2" - 3/4" Conduit, Steel

Item #: 48300

Cat #: 812M912

UPC: 782856182108

Sign In or Register to view pricing and more.
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1/2 Inch to 3/4 Inch Hammer-On Pipe Clip for Flanges 9/16 Inch to 3/4 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 50

Overview

Flange-Mount Conduit Clips, Snap-Close, 1/2 Inch to 3/4 Inch Hammer-On Pipe Clip for Flanges 9/16 Inch to 3/4 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 50
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856182108, 812M912

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)