50 Watt Bulb R56 Halogen Reflector

Item #: 482962

Cat #: GBK-50W-12V-25DEG-50PK

UPC: 046677340919

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 50W, 12V, Bulb: R56, Base: DC Bayonet (B15d), Lumens: 820, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34091-9*

Overview

Halogen Reflector Lamp, 50W, 12V, Bulb: R56, Base: DC Bayonet (B15d), Lumens: 820, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34091-9*
Delivers high lumen output and excellent color rendering for precise accent and display lightingPhilips Halogen Aluminum Reflector Lamps provide continuous color and high luminous intensity for precise accent and display lighting. These lamps offer a rated average life ranging from 2000 hours and feature excellent beam qualities for accent or ambient lighting.
Also known as: 046677340919, GBK-50W-12V-25DEG-50PK

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 820
Color Rendering Index (CRI): 100
Shape: R56 (Blown Reflector)
Wattage: 50
Light Technology: Halogen
Base: Bayonet (BA15d)
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 820
Shape: R56 (Blown Reflector)
Light Technology: Halogen
Angle: 25°
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)