CONTACTOR 600VAC

Item #: 482955

Cat #: 8502SCG3V02S

UPC: 785901869023

Sign In or Register to view pricing and more.
SQD 8502SCG3V02S CONTACTOR 600VAC

Overview

SQD 8502SCG3V02S CONTACTOR 600VAC
Also known as: 785901869023, 8502SCG3V02S

Specifications

Phase: 3
Size: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)