This product may not be available in all locations.
2
more
Panel Board, Interior, 27 " Space, 225A, 3P, Main Lug, Type HCN
Item #: 48277
Cat #: HCN14522N
UPC: 78590175318
Sign In or Register to view pricing and more.
Panel Board, Interior, 27 " Space, 225A, 3P, Main Lug, Type HCNPanel Board, Interior, 27 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Overview
Panel Board, Interior, 27 " Space, 225A, 3P, Main Lug, Type HCNPanel Board, Interior, 27 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Also known as: 78590175318, HCN14522N
Specifications
Mounting: | Can |
Poles: | 3 |
Type: | Main Lug |
Amps: | 225 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Type: | Main Lug |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)