![Decora Switch, 20A, 120/177V, 1-Pole, Ivory, Back/Side Wired Decora Switch, 20A, 120/177V, 1-Pole, Ivory, Back/Side Wired](https://rexel-cdn.com/products/lev56212i.jpg?i=FFEDAAAA-5D28-46BF-AED9-C170BCBE265B&f=420)
Decora Switch, 20A, 120/177V, 1-Pole, Ivory, Back/Side Wired
Item #:
48272
Cat #:
5621-2I
UPC:
078477052655
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Ivory
Overview
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Ivory
Also known as: 078477052655, 5621-2I
Specifications
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Type: | Self-Grounding |
Volts AC: | 120, 277 |
Poles: | 1 |
Type: | Self-Grounding |
Amps: | 20 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)