High Bay

Item #: 482701

Cat #: IBZ432L

UPC: 745976975968

Sign In or Register to view pricing and more.
Documents & Guides
I-BEAM Fluorescent High Bay , 4-lamp, 32W, T8, lamps installed, SKU - 199LJ7

Overview

I-BEAM Fluorescent High Bay , 4-lamp, 32W, T8, lamps installed, SKU - 199LJ7
Also known as: 745976975968, IBZ432L

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)