15rts-468ma

Item #: 48269

Cat #: 15R21-E

UPC: 078477986806

Documents & Guides
15rts-468maMale, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15rts-468maMale, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Also known as: 078477986806, 15R21-E

Specifications

Amps: 125
Color: Black
Type: Panel Receptacle
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Amps: 125
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)