Wiring Duct, Narrow Slot, 1-1/2" x 2" x 6', PVC, White

Item #: 48265

Cat #: F1.5X2WH6

UPC: 074983375325

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1-1/2 Inch Wide, 2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1-1/2 Inch Wide, 2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 2 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375325, F1.5X2WH6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)