Wall Mount Enclosure, Hinge Cover, NEMA 4X

Item #: 482603

Cat #: 8018514

UPC: 639889835368

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 47 x 35 x 10 Inch, Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 47 x 35 x 10 Inch, Stainless Steel, Includes Mounting Plate
Also known as: 639889835368, 8018514

Specifications

Depth: 10 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 48 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)