This product may not be available in all locations.
2
more
Enclosure, NQ/NF Panelboards, NEMA 1, 20" W x 74" H x 5.75" D
Item #: 48256
Cat #: MH74
UPC: 785901848066
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NQ/NF Panelboards, NEMA 1, End Walls With Knock Outs, 20 Inch Width x 74 Inch Height x 5.75 Inch Depth
Overview
Enclosure, NQ/NF Panelboards, NEMA 1, End Walls With Knock Outs, 20 Inch Width x 74 Inch Height x 5.75 Inch Depth
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1. The dimensions for this box are 20 x 74 x 5.75 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Also known as: 785901848066, MH74
Specifications
Height: | 74 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Depth: | 5 3/4 in |
Standards: | California Proposition 65 |
Height: | 74 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 5 3/4 in |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)