4/0 AWG THHN/THWN-2 Stranded Copper, Pink, 5000'

Item #: 482518

Cat #: THHN4/0STRPNK5000RL

UPC:

Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 5000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4/0STRPNK5000RL

Specifications

Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Color: Pink
Package Type: Reel
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)