Heavy Duty Single-Pole Switch, 20A, 120/277V, Ivory, Industrial Grade

Item #: 48251

Cat #: 1221-SI

UPC: 078477240595

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Ivory

Overview

20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Ivory
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477240595, 1221-SI

Specifications

Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)