Slide Dimmer, Preset, 1000W, Lyneo Lx, White

Item #: 4825

Cat #: LX-10PL-WH

UPC: 027557274890

Sign In or Register to view pricing and more.
Slide Dimmer, Preset, 1000W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Color: White.

Overview

Slide Dimmer, Preset, 1000W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Color: White.
Also known as: 027557274890, LX-10PL-WH

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Locator Light, Preset, Single-Pole
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)