Flexible Steel Conduit, 3/4", 100' Coil

Item #: 48249

Cat #: STL075RW100CL

UPC: 980050021036

Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050021036, STL075RW100CL

Specifications

Diameter: 3/4 in
Length: 100 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/4 in
Material: Steel
Length: 100 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)