Fixed Shelf 19in - 800mm

Item #: 482384

Cat #: P19SH8

UPC: 783510719906

Sign In or Register to view pricing and more.
Documents & Guides
Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel

Overview

Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel
Fixed Shelves mount to the front and back rack angles. The shelf is 14 gauge steel with adjustable 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light-gray polyester powder paint. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.
Also known as: 783510719906, P19SH8

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)