Wall or Ceiling Spot Light, 1 Light, 50W, 120V, White

Item #: 482376

Cat #: ME-007-WT

UPC: 790576016276

Sign In or Register to view pricing and more.
Documents & Guides
Wall or Ceiling Spot Light, 1 Light, 50 Watt, 120 Volts, White, MR16, Length: 6-1/2 inch

Overview

Wall or Ceiling Spot Light, 1 Light, 50 Watt, 120 Volts, White, MR16, Length: 6-1/2 inch
Also known as: 790576016276, ME-007-WT

Specifications

Volts AC: 120
Color: White
Wattage: 50
Length: 6.500 in
Type: Bath/Wall Fixture
Base: 2-Pin (GU5.3)
Volts AC: 120
Wattage: 50
Type: Bath/Wall Fixture
Color: White
Length: 6.500 in
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)