889 DC Micro Cable

Item #: 48237

Cat #: 889D-R8AB-10

UPC: 611320911237

Documents & Guides
AB 889D-R8AB-10 889D DCMICRO
Sign In or Register to view pricing and more.

Overview

AB 889D-R8AB-10 889D DCMICRO
Also known as: 611320911237, 889D-R8AB-10

Specifications

Type: Compression Lug, Long Barrel
Mounting: 1-Hole
Gauge: 2
Conductors: 1
Color: Pink
Material: Aluminum
Type: Compression Lug, Long Barrel
Gauge: 2
Color: Pink
Mounting: 1-Hole
Conductors: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)