
Weatherproof Box Extension, 1 Gang, (6) 3/4" Outlets, 1.250" Deep, Aluminum, Gray
Item #: 482366
Cat #: 30296
UPC: 095327302968
Documents & Guides
Weatherproof Box Extension, 1 Gang, (6) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray
Sign In or Register to view pricing and more.
Overview
Weatherproof Box Extension, 1 Gang, (6) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray
Mulberry; Box Extension; Number Of Outlet: 6; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 3/4 IN, (2) Each End And (1) Each Side; Finish: Powder Coated
Also known as: 095327302968, 30296
Specifications
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum |
Number of Threaded Outlets: | 6 |
Threaded Outlet Diameter: | 3/4 in |
Color: | Gray |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Gangs: | 1 |
Number of Threaded Outlets: | 6 |
Customer Reviews
No reviews for this product
(0)