Panel Board, Enclosure, 68H x 20W x 5.75D, Galvanized Steel, NEMA 1

Item #: 48233

Cat #: MH68

UPC: 785901758099

Sign In or Register to view pricing and more.
Panel Board, Enclosure, 68 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1

Overview

Panel Board, Enclosure, 68 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Also known as: 785901758099, MH68

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 5 3/4 in
Height: 68 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Height: 68 in
IP/NEMA Rating: NEMA 1
Depth: 5 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)