![3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil 3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil](https://rexel-cdn.com/products/image.jpg?i=7D90B39A-D17D-4A0A-B060-FA3A2986677D&f=420)
3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil
Item #:
482328
Cat #:
36222
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil
Overview
3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil
Also known as: 36222
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | Non-UL Very Flexible |
Family / Style: | SEALTITE® |
Diameter: | 3/4 in |
Jacket: | PVC |
Material: | Steel |
Type: | Non-UL Very Flexible |
Length: | 100 ft |
Color: | Gray |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Customer Reviews
No reviews for this product
(0)