Selector Switch, 4-Position, Black, Knob, Maintained, 22.5mm

Item #: 48232

Cat #: 800MR-NH2QBK

UPC: 662073370192

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4-Positioned, Maintained, Black Knob, 2 Normally Open, 2 Normally Closed, Standard Contacts, Large Screw Terminations, NEMA 13, 22.5 mm

Overview

Selector Switch, 4-Positioned, Maintained, Black Knob, 2 Normally Open, 2 Normally Closed, Standard Contacts, Large Screw Terminations, NEMA 13, 22.5 mm
Also known as: 662073370192, 800MR-NH2QBK

Specifications

Type: Compression Lug, Long Barrel
Color: Olive
Mounting: 2-Hole
Material: Aluminum
Type: Compression Lug, Long Barrel
Mounting: 2-Hole
Color: Olive
Material: Aluminum

Customer Reviews

No reviews for this product
(0)